Sharkbite Push Fit Elbow 35 In X 35 In Lead Free

  • Mfr # 272537

  • Zoro # G707041433


product price:  $21.35
/ea

Key Features

Length
2.5in
Width
2.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
272537
Zoro #
G707041433
UPC #
697285465213
Country of Origin
China

Dimensions

Length
2.5in
Width
2.5in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.