T and P Relief Valve, MNPT x FNPT

  • Mfr # FVMX-3C

  • Zoro # G2956791


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1"
Connection Type
MNPT x FNPT
Body Material
Bronze
Outlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVMX-3C
Zoro #
G2956791
UPC #
697285002883
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Shank Length
Standard
Body Height
8 11/16 in
Body Width
2-1/2"
Thermostat Length
3 1/8 in
Overall Width
2-1/2"
Overall Height
6"
Height
5-31/32"
Width
2-1/2"
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
MNPT x FNPT
Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Auto Re-Seating
Yes
BtuH
2,155,000 BtuH
Standards
ANSI Z21.22/CSA 4.4
Max. Temp.
210 Degrees F
Factory Set Pressure
150 psi
Application
Water Heaters, Heating Devices
Inlet Connection Gender
Male
Outlet Connection Gender
Female
ASME Section Code
Section IV
For Media
Hot Water
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Operating Temperature - Maximum
210 Degrees F

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Thermostat Length 3 1/8 in, Body Height 8 11/16 in, 2,155,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Standard, Auto Re-Seating Yes, Body Material Brass, Spring Material Stainless Steel, Body Width 2 1/2 in, Standards ANSI Z21.22/CSA 4.4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.