Temp/Pressure Relief Valve, 150 PSI, 210 F

  • Mfr # 18821-0150

  • Zoro # G0080538


product price:  $20.89
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18821-0150
Zoro #
G0080538
UPC #
697285188211
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Body Height
6 13/32 in
Body Width
1 15/32 in
Thermostat Length
2 1/8 in
Shank Length
Extended
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Temperature and Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
150 psi
Max. Temp.
210 Degrees F
Auto Re-Seating
Yes
BtuH
500,000 BtuH
Compliance
AGA/ASME
Standards
ANSI Z21.22/CSA 4.4, CSA, NB
Spring Material
Stainless Steel
Application
Water Heaters
Operating Temperature - Maximum
210 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Female
For Media
Water
ASME Section Code
Section IV
Inlet Connection Gender
Male

Description

Temperature and Pressure Relief Valve, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Thermostat Length 2 1/8 in, Body Height 6 13/32 in, 500,000 BtuH BtuH, Factory Set Pressure 150 psi, Max. Temp. 210 Degrees F, Shank Length Extended, Auto Re-Seating Yes, Body Material Cast Bronze, Spring Material Stainless Steel, Body Width 1 15/32 in, Standards ANSI Z21.22/CSA 4.4, CSA, NB, Compliance AGA/ASME

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.