Zoro Homepage

Thread Adapter 05 in x 05 in Fnpt Bulk

  • Mfr # UC072LF

  • Zoro # G007196581


product price: $24.99
/ea

Key Features

Length
1.33 in
Width
0.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC072LF
Zoro #
G007196581
UPC #
697285606159
Country of Origin
China

Dimensions

Length
1.33 in
Width
0.97 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.