Shop CASH ACME
See all product information
Create Account
U3008FLEX18LF 18 in. Flexible Coupling Hose - 0.5 x 0.5 in.
- Mfr # 188150
- Zoro # G604164280
product price:Â
$
57.25
/ea
Key Features
Length
9 in
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188150
- Zoro #
- G604164280
- UPC #
- 697285607019
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Height
- 1 in
- Width
- 1 in
Description
Features
- Flexible Coupling Hose.
- Size - 1/2 x 1/2 in.
- Lead Free.
- Flexible Coupling Hoses Are Used In Residential & Commercial Applications To Easily Connect Pipe In Any Combination.
- Connectors Are EPDM Knitted With Braided Stainless Steel.
- Allows The Installer To Connect To Copper.
- PEX & CPVC Tubing Eliminating The Need For An Additional Transition Fitting.
- Dimension - 1.25 x 1.25 x 18 in.
- Item weight - 0.63 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.