Shop CASH ACME
See all product information
Create Account
22788 Copper Manifold with Pex 6 Port Open Bulk
- Mfr # 22788
- Zoro # G604147092
product price:Â
$
61.25
/ea
Key Features
For Use With
PEX tubing
Length
15 in
Width
2-1/4 in
Height
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22788
- Zoro #
- G604147092
- UPC #
- 697285963436
- Country of Origin
- China
Dimensions
- Length
- 15 in
- Width
- 2-1/4 in
- Height
- 2-1/4 in
Details
- For Use With
- PEX tubing
Description
Copper Manifold with Pex 6 Port Open Bulk
These manifolds allow virtually endless variations when routing SharkBite PEX tubing in a water distribution system. Copper 3/4 in. Barb inlet by 1/2 in. barb.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 1.25 x 2 x 17 in.
- Cube: 42.5
- Weight: 0.96 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.