Shop CASH ACME
Create Account
U855W5 White Pex Stick - 0.38 in. Rigid Copper Tube Size x 5 ft.
- Mfr # 898786
- Zoro # G204045842
product price:Â
$
47.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 898786
- Zoro #
- G204045842
- UPC #
- 697285604223
- Country of Origin
- United States
Description
Features
- White Pex Stick.
- Size - 3/8 in. Rigid Copper Tube Size x 5 ft.
- For Hot & Cold Water.
- Use With 3/8 in. Quick Connect & Brass Pex Insert Fittings.
- W Type B Burst Pex Pipe Rated 1100 PSI At 73 Degree Fahrenheit, 375 PSI At 180 Degree Fahrenheit.
- Type B Silane Method Pex Has More Anti-Oxidants & Thermal Stabilizers Which Is Critical For Chlorine Ratings & Recirculation Systems.
- Do Not Use Duct Tape, Pipe Dope, Threading Compound, Mineral & Linseed Oil.
- Support Pipe Every 30 in. Vertically & Horizontally.
- Protect Pipe When Entering/Exiting Slab Or Walls.
- Do Not Kink Or Expose To Sunlight.
- Minimum Clearance To Water Heaters, Boilers, Wood Burning Appliances 18 in., Recessed Lights 12 in., Gas Appliance Vents 6 in.
- Covers materials, labor & is not pro-rated.
- Dimension - 60 x 0.5 x 0.5 in.
- Item weight - 0.32 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.