Shop CASH ACME
See all product information
Create Account
1/2 in. Copper Sweat X 3/4 in. MIP Bronze Shut-Off Valve
- Mfr # 16962-0000
- Zoro # G3856567
product price:
$
32.65
/ea
Key Features
Thru-Wall Length
4
Pipe Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16962-0000
- Zoro #
- G3856567
- UPC #
- 697285169623
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thru-Wall Length
- 4
- Pipe Size
- 1/2"
Description
This 1/2 in. WM-1 Male Threaded Washing Machine Shut-Off Valves is designed to control both the hot and cold water supply connected to a washing machine. The ball type valve design throttles the flow of water and limits water hammer shock. Both valves incorporate 3/4 in. inlet connections (2-3/8 in. on center) with 3/4 in. male thread outlet hose connections.
- • Easily secures to a wall or beam
- • Different inlet connections allow these valves to adapt to almost any installation
- • Economical and easy to install
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.