Vacuum Breaker, 3/4 in., FNPT x FNPT, Brass

  • Mfr # 17148-0000LF

  • Zoro # G4419208


product price:  $7.29
/ea

Key Features

Body Material
Brass
Size
3/4"
Connection Type
GHT
Max. Pressure
125 psi
Seal
Buna Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17148-0000LF
Zoro #
G4419208
UPC #
697285171497
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Width
1 5/16 in
Height
1 5/16 in
Pipe Size
3/4"
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Overall Length
1.31 in

Details

Body Material
Brass
Connection Type
GHT
Max. Pressure
125 psi
Seal
Buna Nitrile
Item
Vacuum Breaker
Standards
ASSE 1011, ASSE Approved by CSA, CSA 64.2, Listed by IAPMO
Compliance
ASSE 1011, CSA B64.2
Temp. Range
0 Degrees to 180 Degrees F
Material of Construction
Brass
Includes Drain Capability
Manual Drain
For Media
Water
Connection Type - Side 1
NST
Maximum Pressure - Operating
125 psi
Check Mechanism Material
Brass
Hose Bib Securing Mechanism
Set Screw
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Male
Spring Material
Stainless Steel
Connection Type - Side 2
NST
Includes Freeze Protection
Freeze Protection Included
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Seal Material
Buna-N
Seat Material
Neoprene
Valve Series
V-3

Description

Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Brass, Seal Buna Nitrile, Max. Pressure 125 psi, Temp. Range 0 Degrees to 180 Degrees F, Height 1 5/16 in, Width 1 5/16 in, Standards ASSE 1011, ASSE Approved by CSA, CSA 64.2, Listed by IAPMO, Compliance ASSE 1011, CSA B64.2, Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.