Vacuum Relief Valve, 3/4in, MNPT, 125 psi

  • Mfr # 22398LF

  • Zoro # G6899742


product price: $21.45
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22398LF
Zoro #
G6899742
UPC #
697285007802
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
2 1/2 in
Overall Length
1 3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Vacuum Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Commercial Hot Water Supply Systems, Pressure Vessels Against Negative Pressure
Seat Material
Silicone
Compliance
ASSE, CSA, IAPMO
Factory Set Pressure
125 psi
Test Lever
Test Lever Not Included
Standards
ANSI Z21.22, CSA 4.4
Pressure Range
0 to 200 psi
Disc Material
Silicone
Spring Material
Stainless Steel
Temp. Range
0 Degrees to 212 Degrees F
Product Type
Vacuum Relief Valve
Inlet Connection Gender
Male
Operating Pressure - Minimum
0 psi
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
For Media
Water
Operating Temperature - Maximum
212 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Outlet Connection Gender
Female

Description

Vacuum Relief Valve, Body Material Brass, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Pressure Range 0 to 200 psi, Disc Material Silicone, Overall Height 2 1/2 in, Application Commercial Hot Water Supply Systems, Pressure Vessels Against Negative Pressure, Overall Length 1 3/4 in, Seat Material Silicone, Spring Material Stainless Steel, Temp. Range 0 Degrees to 212 Degrees F, Test Lever Test Lever Not Included, Compliance ASSE, CSA, IAPMO

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.