Shop CASH VALVE

Air Operated Valve, 2-Way, NO, 3/4 In, FNPT

  • Mfr # D53DWSOBB01-E1
  • Zoro # G2586464

product price: 
$
504.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
2.5
Overall Height
3.38 in
Body Material
Bronze
Overall Width
2 7/8 in
Overall Length
1.94 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D53DWSOBB01-E1
Zoro #
G2586464
UPC #
-
Country of Origin
United States
Item
Pneumatically Actuated Diaphragm Valve
Coefficient of Volume
2.5
Body Material
Bronze
Max. Operating Pressure Differential
300 psi
Min. Operating Pressure Differential
0 psi
Valve Design
2-Way
Valve Configuration
Normally Open
Seat Material
303 Stainless Steel
Max. Fluid Temp.
180 Degrees F
Inlet Pressure
Up to 250 psi
Gasket Material
Buna-N
Air Inlet
1/8 in FNPT
Actuator Air Port Connection
1/8 in FNPT
Valve Deactivated State
Normally Closed (NC)
Coefficient of Volume (Cv)
2.5
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Connection Type - Side 1
NPTF
Connection Type - Side 2
NPTF
Seal Material
Buna-N
Diaphragm Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
For Media
Air, Oil, Water
Connection Gender - Side 2
Female
Diaphragm Valve Type
2-Way
Valve Series
D-53

Description

Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 2.5, Nominal Valve Size 3/4 in, Actuator Air Port Connection 1/8 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Closed (NC), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 1.94 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.