Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cryogenic Pressure Regulator, 5-1/4 in. L

  • Zoro #: G0113922
  • Mfr #: 16856 (4765)
$275.25
  • Connection Type: NPT
  • Body Material: Brass
  • Item: Cryogenic Pressure Regulator
See full product details
This item ships free.

Cash Valve #16856 (4765) Specifications

  • Zoro #: G0113922
  • Mfr #: 16856 (4765)
Connection Type: NPT Body Material: Brass
Item: Cryogenic Pressure Regulator Length: 5 1/4 in
Max. Pressure: 600 psi Max. Temp.: 150 Degrees F
Inlet Size: 1/4 in Application: Cryogenic Converter
Height: 3 3/16 in Outlet Size: 1/4 in
Pressure Adjustment Range: 15 to 65 psi Seal Material: PTFE
Series: A-32 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cryogenic Pressure Regulator, Series A-32, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 5 1/4 in, Height 3 3/16 in, Application Cryogenic Converter, Connection Type NPT, Pressure Adjustment Range 15 to 65 psi, Seal Material PTFE, Max. Temp. 150 Degrees F, Max. Pressure 600 psi

Restrictions and Compliance

Reviews of Cash Valve #16856 (4765)