Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/2 In, 40 to 500 psi

  • Mfr # LS1CSBS01-D3-0300

  • Zoro # G3509624


product price: $2,665.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
5 7/8 in
Height
9 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1CSBS01-D3-0300
Zoro #
G3509624
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
5 7/8 in
Height
9 5/16 in
Pipe Size
1/2 in
Overall Height
9 5/16 in
Overall Width
5 7/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Item
Pressure Regulator
Body Material
Bronze
Pressure Adjustment Range
40 to 500 psi
Max. Temp.
180 Degrees F
Standards
ISO 9001
Max. Pressure
2,400 psi
Pilot Adjustment - Maximum
500 psi
Pilot Adjustment - Minimum
40 psi
For Media
Air, Oil, Water
Operating Pressure - Maximum
2,400 psi
Operating Temperature - Maximum
180 Degrees F
Factory Set Pressure
300 psi
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Female

Description

Pressure Regulator, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 5 7/8 in, Height 9 5/16 in, Pressure Adjustment Range 40 to 500 psi, Max. Temp. 180 Degrees F, Pipe Size 1/2 in, Max. Pressure 2,400 psi, Standards ISO 9001, Compliance -

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.