Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 1/2 In, 75 to 125 psi

  • Mfr # A360CWSZSNBS01-E5-0100

  • Zoro # G0218994


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Series
A
Body Material
Brass
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360CWSZSNBS01-E5-0100
Zoro #
G0218994
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
2 7/8 in
Height
6 1/8 in
Pipe Size
1/2 in
Inlet Connection Size
1/2 in
Overall Width
2 7/8 in
Outlet Connection Size
1/2 in
Overall Height
6 1/8 in

Details

Item
Pressure Regulator
Series
A
Body Material
Brass
Pressure Adjustment Range
75 to 125 psi
Max. Temp.
180 Degrees F
Max. Pressure
400 psi
Pilot Adjustment - Maximum
125 psi
For Media
Fuel Oil, Water
Pilot Adjustment - Minimum
75 psi
Factory Set Pressure
100 psi
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
400 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Outlet Connection Gender
Female

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 7/8 in, Height 6 1/8 in, Pressure Adjustment Range 75 to 125 psi, Max. Temp. 180 Degrees F, Pipe Size 1/2 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.