Pressure Regulator, 1/4 In, 100 to 250 psi

  • Mfr # A361AWXZSNBS01-E6-0175

  • Zoro # G0219073


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Series
A
Body Material
Brass
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A361AWXZSNBS01-E6-0175
Zoro #
G0219073
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
2 1/2 in
Height
5 5/8 in
Gauge Port Size
1/4 in
Pipe Size
1/4 in
Outlet Connection Size
1/4 in
Overall Width
2 1/2 in
Inlet Connection Size
1/4 in
Overall Height
5 5/8 in

Details

Item
Pressure Regulator
Series
A
Body Material
Brass
Max. Temp.
180 Degrees F
Max. Pressure
400 psi
Pressure Adjustment Range
100 to 250 psi
Application
Water and Fuel
Connection Type
FNPT
Pilot Adjustment - Minimum
100 psi
Factory Set Pressure
175 psi
Operating Pressure - Maximum
400 psi
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Gender
Female
For Media
Fuel Oil, Water
Outlet Connection Type
NPT
Operating Temperature - Maximum
180 Degrees F
Pilot Adjustment - Maximum
250 psi

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/2 in, Height 5 5/8 in, Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 100 to 250 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Pipe Size 1/4 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.