Pressure Regulator, 1/4 In, 20 to 60 psi

  • Mfr # BZASSSZTS01AD2-0040

  • Zoro # G0219265


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZASSSZTS01AD2-0040
Zoro #
G0219265
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Length
3 in
Height
4 5/8 in
Pipe Size
1/4 in
Outlet Connection Size
1/4 in
Overall Height
4 5/8 in
Overall Width
3 in
Inlet Connection Size
1/4 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Pressure
250 psi
Application
Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Pressure Adjustment Range
20 to 60 psi
Max. Temp.
400 Degrees F
Connection Type
FNPT
Outlet Connection Type
NPTF
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Pilot Adjustment - Maximum
60 psig
Operating Temperature - Maximum
400 Degrees F
Factory Set Pressure
40 psig
Operating Pressure - Maximum
250 psig
Inlet Connection Type
NPTF
For Media
Steam
Pilot Adjustment - Minimum
2 psig

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 3 in, Height 4 5/8 in, Pressure Adjustment Range 20 to 60 psi, Max. Temp. 400 Degrees F, Pipe Size 1/4 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.