Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 3/8 In, 100 to 180 psi

  • Mfr # A16-BWSASBBF01-D5-0140

  • Zoro # G0218732


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Series
A-16
Body Material
Brass
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-BWSASBBF01-D5-0140
Zoro #
G0218732
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/4 in
Height
4 5/16 in
Pipe Size
3/8 in
Inlet Connection Size
3/8 in
Overall Width
2 1/4 in
Outlet Connection Size
3/8 in
Overall Height
4 5/16 in

Details

Item
Pressure Regulator
Series
A-16
Body Material
Brass
Max. Temp.
180 Degrees F
Pressure Adjustment Range
100 to 180 psi
Max. Pressure
250 psi
Application
Air, Water, Oil, Fluids and Gas, Drinking Fountains, Bubblers, Water Coolers, Humidifiers, Beverage Dispensers, Spray Paint Rigs, Air Tools
Factory Set Pressure
140 psig
Operating Pressure - Maximum
250 psig
Pilot Adjustment - Minimum
100 psig
Outlet Connection Gender
Female
For Media
Air, Water
Pilot Adjustment - Maximum
180 psig
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Inlet Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/4 in, Height 4 5/16 in, Pressure Adjustment Range 100 to 180 psi, Max. Temp. 180 Degrees F, Pipe Size 3/8 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.