Pressure Regulator, 3/8 In, 2 to 30 psi

  • Mfr # BZBWSSBBS01AD1-0016

  • Zoro # G0219667


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZBWSSBBS01AD1-0016
Zoro #
G0219667
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
3 7/8 in
Height
6 1/4 in
Pipe Size
3/8 in
Overall Width
3 7/8 in
Inlet Connection Size
3/8 in
Overall Height
6 1/4 in
Outlet Connection Size
3/8 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Application
Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Connection Type
FNPT
Max. Temp.
180 Degrees F
Pressure Adjustment Range
2 to 30 psi
Max. Pressure
400 psig
Pilot Adjustment - Minimum
2 psig
Factory Set Pressure
16 psig
Outlet Connection Type
NPTF
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
400 psig
Inlet Connection Type
NPTF
For Media
Air, Water
Pilot Adjustment - Maximum
30 psig

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 3 7/8 in, Height 6 1/4 in, Pressure Adjustment Range 2 to 30 psi, Max. Temp. 180 Degrees F, Pipe Size 3/8 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.