Zoro Homepage

Pressure Regulator, 3/8 In, 2 to 35 psi

  • Mfr # A360BWSZSNBS01-E2-0019

  • Zoro # G0218951


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Series
A
Body Material
Brass
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A360BWSZSNBS01-E2-0019
Zoro #
G0218951
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/2 in
Height
5 5/8 in
Pipe Size
3/8 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Overall Width
2 1/2 in
Overall Height
5 5/8 in

Details

Item
Pressure Regulator
Series
A
Body Material
Brass
Pressure Adjustment Range
2 to 35 psi
Max. Pressure
400 psi
Max. Temp.
180 Degrees F
Pilot Adjustment - Minimum
2 psi
For Media
Fuel Oil, Water
Pilot Adjustment - Maximum
35 psi
Factory Set Pressure
19 psi
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
400 psi
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Pressure Regulator, Series A, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/2 in, Height 5 5/8 in, Pressure Adjustment Range 2 to 35 psi, Max. Temp. 180 Degrees F, Pipe Size 3/8 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.