Pressure Regulator, 3/8 In, 40 to 110 psi

  • Mfr # BZBSSSZTS01AD3-0075

  • Zoro # G0219317


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZBSSSZTS01AD3-0075
Zoro #
G0219317
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
3 7/8 in
Height
6 1/4 in
Pipe Size
3/8 in
Outlet Connection Size
3/8 in
Overall Height
6 1/4 in
Overall Width
3 7/8 in
Inlet Connection Size
3/8 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Temp.
400 Degrees F
Connection Type
FNPT
Application
Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Max. Pressure
250 psi
Pressure Adjustment Range
40 to 110 psi
Operating Pressure - Maximum
250 psig
Pilot Adjustment - Minimum
40 psig
For Media
Steam
Pilot Adjustment - Maximum
110 psig
Inlet Connection Gender
Female
Inlet Connection Type
NPTF
Factory Set Pressure
75 psig
Outlet Connection Gender
Female
Outlet Connection Type
NPTF
Operating Temperature - Maximum
400 Degrees F

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 3 7/8 in, Height 6 1/4 in, Pressure Adjustment Range 40 to 110 psi, Max. Temp. 400 Degrees F, Pipe Size 3/8 in, Max. Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.