Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator, 3/8 In, 80 to 120 psi

  • Mfr # A16-BWSASBBF01-D4-0100

  • Zoro # G0218775


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Series
A-16
Body Material
Brass
Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A16-BWSASBBF01-D4-0100
Zoro #
G0218775
UPC #
00836244937242
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Length
2 1/4 in
Height
4 5/16 in
Pipe Size
3/8 in
Overall Width
2 1/4 in
Overall Height
4 5/16 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Item
Pressure Regulator
Series
A-16
Body Material
Brass
Connection Type
FNPT x FNPT
Application
Air, Water, Oil, Fluids and Gas, Drinking Fountains, Bubblers, Water Coolers, Humidifiers, Beverage Dispensers, Spray Paint Rigs, Air Tools
Pressure Adjustment Range
80 to 120 psi
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
Pilot Adjustment - Maximum
120 psig
Inlet Connection Type
NPTF
Factory Set Pressure
100 psig
Operating Pressure - Maximum
250 psig
Outlet Connection Type
NPTF
Pilot Adjustment - Minimum
80 psig
Operating Temperature - Maximum
180 Degrees F
Outlet Connection Gender
Female
Inlet Connection Gender
Female
For Media
Air, Water

Description

Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/4 in, Height 4 5/16 in, Pressure Adjustment Range 80 to 120 psi, Max. Temp. 180 Degrees F, Pipe Size 3/8 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.