Pressure Regulator, 6-3/4"H, 50 to 110 psi

  • Mfr # B95GDWSSBBS01-D4-0080

  • Zoro # G7684813


product price:  $4,746.99
/ea
Free Shipping & Returns

Key Features

Series
B95
Body Material
Stainless Steel
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B95GDWSSBBS01-D4-0080
Zoro #
G7684813
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
Height
6 3/4 in
Pipe Size
3/4 in
Outlet Connection Size
3/4 in
Overall Width
5 1/4 in
Inlet Connection Size
3/4 in
Overall Height
6 3/4 in

Details

Item
Pressure Regulator
Series
B95
Body Material
Stainless Steel
Connection Type
NPT
Max. Pressure
720 psig
Max. Temp.
180 Degrees F
Application
Water
Seal Material
Buna-N
Pressure Adjustment Range
50 to 110 psi
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Operating Pressure - Maximum
400 psig
Pilot Adjustment - Minimum
50 psig
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Minimum
200 psig
For Media
Air, Water
Factory Set Pressure
80 psig
Pilot Adjustment - Maximum
110 psig
Operating Temperature - Maximum
450 Degrees F

Description

Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Application Water, Connection Type NPT, Pressure Adjustment Range 50 to 110 psi, Seal Material Buna-N, Max. Temp. 180 Degrees F, Pipe Size 3/4 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.