Pressure Regulator, 6-5/8"H, 2 to 30 psi

  • Mfr # B95GCWSSBBS01-D1-0015

  • Zoro # G7684980


product price:  $3,760.99
/ea
Free Shipping & Returns

Key Features

Series
B95
Body Material
Stainless Steel
Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B95GCWSSBBS01-D1-0015
Zoro #
G7684980
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Length
4 1/2 in
Height
6 5/8 in
Pipe Size
1/2 in
Overall Width
4 1/2 in
Overall Height
7 3/16 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Item
Pressure Regulator
Series
B95
Body Material
Stainless Steel
Pressure Adjustment Range
2 to 30 psi
Max. Pressure
400 psig
Application
Water
Max. Temp.
180 Degrees F
Seal Material
Buna-N
Connection Type
NPT
Operating Pressure - Minimum
200 psig
Pilot Adjustment - Maximum
30 psig
For Media
Air, Water
Operating Temperature - Minimum
-320 Degrees F
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
400 psig
Inlet Connection Type
NPTF
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Outlet Connection Type
NPTF
Pilot Adjustment - Minimum
2 psig
Factory Set Pressure
15 psig

Description

Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Water, Connection Type NPT, Pressure Adjustment Range 2 to 30 psi, Seal Material Buna-N, Max. Temp. 180 Degrees F, Pipe Size 1/2 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.