Pressure Regulator, NBR Seal, 1-1/2" Inlet

  • Mfr # BFGWSSBBS01AD3-0035

  • Zoro # G7684719


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Cast Iron
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFGWSSBBS01AD3-0035
Zoro #
G7684719
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
Height
8 3/4 in
Pipe Size
1 1/2 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in
Overall Height
8 3/4 in
Overall Width
6 3/4 in

Details

Item
Pressure Regulator
Series
B
Body Material
Cast Iron
Max. Temp.
180 Degrees F
Connection Type
NPT
Application
Air, Water
Pressure Adjustment Range
20 to 50 psi
Max. Pressure
200 psig
Seal Material
Buna-N
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-320 Degrees F
Pilot Adjustment - Maximum
50 psig
Factory Set Pressure
35 psig
Pilot Adjustment - Minimum
20 psig
For Media
Air, Water
Outlet Connection Type
NPTF
Inlet Connection Type
NPTF
Operating Pressure - Maximum
200 psig

Description

Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 20 to 50 psi, Seal Material Buna-N, Max. Temp. 180 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 200 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.