Zoro Homepage

Pressure Regulator, NBR Seal, 2 to 20 psi

  • Mfr # B95GEWSSBBS01-D1-0010

  • Zoro # G7685498


product price: $5,638.99
/ea
Free Shipping & Returns

Key Features

Series
B95
Body Material
Stainless Steel
Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B95GEWSSBBS01-D1-0010
Zoro #
G7685498
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
Height
7 1/2 in
Pipe Size
1 in
Overall Height
8 3/8 in
Overall Width
5 7/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in

Details

Item
Pressure Regulator
Series
B95
Body Material
Stainless Steel
Connection Type
NPT
Max. Pressure
400 psig
Application
Water
Seal Material
Buna-N
Max. Temp.
180 Degrees F
Pressure Adjustment Range
2 to 20 psi
Inlet Connection Gender
Female
For Media
Air, Water
Pilot Adjustment - Minimum
2 psig
Outlet Connection Type
NPTF
Factory Set Pressure
10 psig
Inlet Connection Type
NPTF
Pilot Adjustment - Maximum
20 psig
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Maximum
400 psig
Operating Pressure - Minimum
200 psig
Outlet Connection Gender
Female

Description

Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Water, Connection Type NPT, Pressure Adjustment Range 2 to 20 psi, Seal Material Buna-N, Max. Temp. 180 Degrees F, Pipe Size 1 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.