Pressure Regulator, Steam, 1-1/2" Inlet
Mfr # BFGSSSZTS01AD1-0010
Zoro # G7685218
product price: $1,131.99
/ea
Free Shipping & Returns
Key Features
Series
B
Body Material
Cast Iron
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BFGSSSZTS01AD1-0010
Zoro #
G7685218
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
Height
8 3/4 in
Pipe Size
1 1/2 in
Overall Height
8 3/4 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in
Overall Width
6 3/4 in
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 2 to 15 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 200 psi
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.