Pressure Relief Valve, 1-1/2 In, 120 psi

  • Mfr # FR-FGWSCFMES02-D5-0120

  • Zoro # G0216167


product price:  $2,566.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Material
Cast iron
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-FGWSCFMES02-D5-0120
Zoro #
G0216167
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Overall Height
10 3/4 in
Overall Length
7 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Cast iron
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
Monel
Disc Material
Stainless Steel
Temp. Range
40 Degrees to 450 Degrees F
Test Lever
No
Factory Set Pressure
120 psi
Spring Material
Stainless Steel
Standards
CRN, CSA
Type
FR Series
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
Pilot Adjustment - Maximum
200 psig
Operating Pressure - Maximum
400 psig
Inlet Connection Gender
Female
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
40 psig
Operating Pressure - Minimum
0 psig
For Media
Air, Water

Description

Adjustable Back Pressure Valve, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.