Pressure Relief Valve, 1-1/2 In, 213psi, SS

  • Mfr # FR-GGWSCFGES04-D6-0213

  • Zoro # G0216483


product price:  $5,172.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-GGWSCFGES04-D6-0213
Zoro #
G0216483
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Overall Length
7 1/2 in
Overall Height
10 3/4 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Stainless steel
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Standards
CRN, CSA
Test Lever
No
Seat Material
Stainless Steel
Spring Material
Stainless Steel
Disc Material
Stainless Steel
Factory Set Pressure
213 psi
Temp. Range
40 Degrees to 450 Degrees F
Type
FR Series
Inlet Connection Type
NPT
Operating Temperature - Maximum
600 Degrees F
For Media
Air, Water
Inlet Connection Gender
Female
Operating Pressure - Maximum
400 psig
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Minimum
0 psig
Pilot Adjustment - Minimum
125 psig
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
300 psig
Outlet Connection Gender
Female

Description

Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.