Pressure Relief Valve, 1-1/4 In, 278 psi

  • Mfr # FR-ZFWSCZMES02-D5-0278

  • Zoro # G0215713


product price:  $3,569.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-ZFWSCZMES02-D5-0278
Zoro #
G0215713
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Overall Height
10-1/4"
Overall Length
6-1/2"
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
Monel
Test Lever
No
Disc Material
Stainless Steel
Temp. Range
40 Degrees to 450 Degrees F
Factory Set Pressure
278 psi
Standards
CRN, CSA
Spring Material
Stainless Steel
Type
FR Series
Outlet Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
For Media
Air, Water
Operating Pressure - Minimum
0 psig
Pilot Adjustment - Minimum
175 psig
Inlet Connection Gender
Female
Pilot Adjustment - Maximum
380 psig
Inlet Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Maximum
400 psig
Outlet Connection Gender
Female

Description

Adjustable Back Pressure Valve, Body Material Bronze, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.