Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 1-1/4 In, 400 psi

  • Mfr # K10FWA01-E4-0400

  • Zoro # G2526736


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K10FWA01-E4-0400
Zoro #
G2526736
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Overall Length
4 1/2 in
Overall Height
9 3/4 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Disc Material
Metal
Spring Material
Stainless Steel
Temp. Range
40 Degrees to 450 Degrees F
Test Lever
No
Application
Liquids
Standards
ASME Section IV, CRN, CSA
Seat Material
Bronze
Factory Set Pressure
400 psi
Type
K Series
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
450 Degrees F
Inlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Type
NPT
For Media
Oil, Water
ASME Section Code
Non-Code

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 400 psi, Disc Material Metal, Overall Height 9 3/4 in, Application Pump systems, hydraulic systems, oil burningequipment, rams, presses and lifts, chemicalsprocesses, waste treatment, desalination andcar washes, Overall Length 4 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.