Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pressure Relief Valve, 1 In, 10 psi

  • Zoro #: G0215993
  • Mfr #: 13717-0010
$1,084.76
  • Outlet Type: FNPT
  • Inlet Size: 1"
  • Body Material: Cast iron
See full product details
This item ships free.

Cash Valve #13717-0010 Specifications

  • Zoro #: G0215993
  • Mfr #: 13717-0010
Outlet Type: FNPT Inlet Size: 1"
Body Material: Cast iron Seat Material: Monel
Factory Set Pressure: 10 psi Standards: CSA, CRN
Overall Height: 10-1/3" Inlet Type: FNPT
Test Lever: No Disc Material: Stainless Steel
Outlet Size: 1" Spring Material: Stainless Steel
Item: Adjustable Back Pressure Relief Valve Overall Length: 6-1/2"
Temp. Range: 40 Degrees to 450 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 In., Outlet Size 1 In., Factory Set Pressure 10 psi, Disc Material Stainless Steel, Overall Height 10-1/3 In., Overall Length 6-1/2 In., Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CSA, CRN

Restrictions and Compliance

Reviews of Cash Valve #13717-0010