Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Relief Valve, 1 In, 55 psi

  • Mfr # FR-FEWSCFMES02-D3-0055

  • Zoro # G0216011


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1"
Body Material
Cast iron
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-FEWSCFMES02-D3-0055
Zoro #
G0216011
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Overall Height
10-1/3"
Overall Length
6-1/2"
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Body Material
Cast iron
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Test Lever
No
Factory Set Pressure
55 psi
Seat Material
Monel
Spring Material
Stainless Steel
Disc Material
Stainless Steel
Standards
CSA, CRN
Temp. Range
40 Degrees to 450 Degrees F
Type
FR Series
Operating Pressure - Maximum
400 psig
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPT
For Media
Air, Water
Operating Pressure - Minimum
0 psig
Pilot Adjustment - Minimum
20 psig
Pilot Adjustment - Maximum
90 psig
Outlet Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Female

Description

Adjustable Back Pressure Valve, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.