Pressure Relief Valve, 1 In, 83 psi, Bronze

  • Mfr # FR-ZEWSCZMES02-D4-0083

  • Zoro # G0215686


product price: $2,731.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-ZEWSCZMES02-D4-0083
Zoro #
G0215686
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Overall Height
10 1/3 in
Overall Length
6 1/2 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
83 psi
Spring Material
Stainless Steel
Seat Material
Monel
Temp. Range
40 Degrees to 450 Degrees F
Standards
CRN, CSA
Disc Material
Stainless Steel
Test Lever
No
Type
FR Series
Pilot Adjustment - Minimum
40 psig
Operating Pressure - Maximum
400 psig
Operating Temperature - Maximum
450 Degrees F
Pilot Adjustment - Maximum
125 psig
For Media
Air, Water
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Minimum
0 psig
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Adjustable Back Pressure Valve, Body Material Bronze, Inlet Size 1 in, Outlet Size 1 in, Standards CRN, CSA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.