Pressure Relief Valve, 1/2 In, 125 psi

  • Mfr # FR-FCWSCFMES02-D5-0125

  • Zoro # G0215923


product price:  $1,339.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Cast iron
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-FCWSCFMES02-D5-0125
Zoro #
G0215923
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Height
6 3/4 in
Overall Length
4 3/4 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Body Material
Cast iron
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Disc Material
Stainless Steel
Spring Material
Stainless Steel
Temp. Range
40 Degrees to 450 Degrees F
Seat Material
Monel
Factory Set Pressure
125 psi
Test Lever
No
Standards
CRN, CSA
Type
FR Series
Operating Pressure - Maximum
400 psig
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
75 psig
Operating Pressure - Minimum
0 psig
Operating Temperature - Minimum
40 Degrees F
Pilot Adjustment - Maximum
175 psig
For Media
Air, Water

Description

Adjustable Back Pressure Valve, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Standards CRN, CSA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.