Pressure Relief Valve, 1/2 In, 125 psi, SS

  • Mfr # FR-GCWSCFGES04-D5-0125

  • Zoro # G0216273


product price:  $3,448.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-GCWSCFGES04-D5-0125
Zoro #
G0216273
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Height
6-3/4"
Overall Length
4-3/4"
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Body Material
Stainless steel
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Disc Material
Stainless Steel
Standards
CRN, CSA
Temp. Range
40 Degrees to 450 Degrees F
Seat Material
Stainless Steel
Test Lever
No
Factory Set Pressure
125 psi
Spring Material
Stainless Steel
Type
FR Series
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
175 psig
Operating Pressure - Maximum
400 psig
Operating Temperature - Minimum
40 Degrees F
Inlet Connection Gender
Female
Operating Pressure - Minimum
0 psig
For Media
Air, Water
Operating Temperature - Maximum
600 Degrees F
Pilot Adjustment - Minimum
75 psig
Outlet Connection Gender
Female
Outlet Connection Type
NPT

Description

Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.