Pressure Relief Valve, 1/2 In, 275 psi

  • Mfr # FR-ZCWSCZMES02-D1-0275

  • Zoro # G0215546


product price:  $1,782.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-ZCWSCZMES02-D1-0275
Zoro #
G0215546
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Height
6 3/4 in
Overall Length
4 3/4 in
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
Monel
Factory Set Pressure
275 psi
Standards
CRN, CSA
Test Lever
No
Temp. Range
40 Degrees to 450 Degrees F
Disc Material
Stainless Steel
Spring Material
Stainless Steel
Type
FR Series
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
150 psig
Operating Pressure - Maximum
400 psig
For Media
Air, Water
Inlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
Pilot Adjustment - Minimum
400 psig
Operating Pressure - Minimum
0 psig
Inlet Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Gender
Female

Description

Adjustable Back Pressure Valve, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Standards CRN, CSA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.