Pressure Relief Valve, 1/2 In, 28 psi
Mfr # FR-FCWSCFMES02-D2-0028
Zoro # G0215914
product price:Â $1,339.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Cast iron
Outlet Type
FNPT
Inlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR-FCWSCFMES02-D2-0028
Zoro #
G0215914
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
1/2"
Outlet Size
1/2"
Overall Length
4-3/4"
Overall Height
6-3/4"
Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in
Description
Adjustable Back Pressure Valve, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Standards CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.