Pressure Relief Valve, 1/2 In, 28 psiSS

  • Mfr # FR-GCWSCFGES04-D3-0028

  • Zoro # G0216264


product price:  $3,448.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-GCWSCFGES04-D3-0028
Zoro #
G0216264
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Length
4 3/4 in
Overall Height
6 3/4 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Body Material
Stainless steel
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Temp. Range
40 Degrees to 450 Degrees F
Seat Material
Stainless Steel
Factory Set Pressure
28 psi
Disc Material
Stainless Steel
Test Lever
No
Standards
CRN, CSA
Spring Material
Stainless Steel
Type
FR Series
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Pressure - Minimum
0 psig
Operating Temperature - Maximum
600 Degrees F
Operating Temperature - Minimum
40 Degrees F
Outlet Connection Type
NPT
For Media
Air, Water
Pilot Adjustment - Minimum
5 psig
Outlet Connection Gender
Female
Operating Pressure - Maximum
400 psig
Pilot Adjustment - Maximum
50 psig

Description

Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Standards CRN, CSA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.