Pressure Relief Valve, 1/2 In, 65 psiSS

  • Mfr # FR-GCWSCFGES04-D4-0065

  • Zoro # G0216255


product price:  $3,448.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2"
Outlet Size
1/2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FR-GCWSCFGES04-D4-0065
Zoro #
G0216255
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2"
Outlet Size
1/2"
Overall Height
6-3/4"
Overall Length
4-3/4"
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in

Details

Body Material
Stainless steel
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
65 psi
Standards
CSA, CRN
Test Lever
No
Disc Material
Stainless Steel
Spring Material
Stainless Steel
Seat Material
Stainless Steel
Temp. Range
40 Degrees to 450 Degrees F
Type
FR Series
For Media
Air, Water
Outlet Connection Gender
Female
Operating Pressure - Minimum
0 psig
Inlet Connection Gender
Female
Operating Pressure - Maximum
400 psig
Pilot Adjustment - Maximum
100 psig
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
600 Degrees F
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
30 psig
Outlet Connection Type
NPT

Description

Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 1/2 in, Outlet Size 1/2 in, Standards CRN, CSA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.