Pressure Relief Valve, 2 In, 120 psi, SS

  • Mfr # FR-GHWSCFGES04-D 40-200

  • Zoro # G1785716


product price: $6,357.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-GHWSCFGES04-D 40-200
Zoro #
G1785716
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
11 in
Overall Length
7 1/2 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Details

Body Material
Stainless steel
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Factory Set Pressure
120 psi
Spring Material
Stainless Steel
Seat Material
Stainless Steel
Standards
CRN, CSA
Temp. Range
40 Degrees to 450 Degrees F
Test Lever
No
Disc Material
Stainless Steel
Type
FR Series
Operating Pressure - Maximum
400 psig
Pilot Adjustment - Maximum
200 psig
Pilot Adjustment - Minimum
40 psig
Outlet Connection Gender
Female
Outlet Connection Type
NPT
For Media
Air, Water
Inlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
Inlet Connection Type
NPT
Operating Pressure - Minimum
0 psig
Operating Temperature - Maximum
600 Degrees F

Description

Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 2 in, Outlet Size 2 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.