Pressure Relief Valve, 2 In, 231 psi

  • Mfr # FR-FHWSCFMES02-D6-0231

  • Zoro # G0216194


product price:  $2,876.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Cast iron
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-FHWSCFMES02-D6-0231
Zoro #
G0216194
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Length
7-1/2"
Overall Height
11"
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Details

Body Material
Cast iron
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Disc Material
Stainless Steel
Test Lever
No
Spring Material
Stainless Steel
Factory Set Pressure
231 psi
Seat Material
Monel
Temp. Range
40 Degrees to 450 Degrees F
Standards
CRN, CSA
Type
FR Series
Pilot Adjustment - Maximum
300 psig
Pilot Adjustment - Minimum
125 psig
Inlet Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Minimum
0 psig
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
400 psig
Inlet Connection Gender
Female
For Media
Air, Water
Outlet Connection Type
NPT

Description

Adjustable Back Pressure Valve, Body Material Cast Iron, Inlet Size 2 in, Outlet Size 2 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.