Pressure Relief Valve, 2 In, 231 psi, SS
Mfr # FR-GHWSCFGES04-D 125-300
Zoro # G3489884
product price:Â $6,357.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
2"
Outlet Size
2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR-GHWSCFGES04-D 125-300
Zoro #
G3489884
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
2"
Outlet Size
2"
Overall Height
11 in
Overall Length
7 1/2 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in
Description
Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 2 in, Outlet Size 2 in, Standards CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.