Pressure Relief Valve, 2 In, 300 psi, SS

  • Mfr # FR-GHWSCFGES04-D 200-400

  • Zoro # G0970742


product price:  $6,357.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-GHWSCFGES04-D 200-400
Zoro #
G0970742
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2"
Overall Height
11"
Overall Length
7-1/2"
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Details

Body Material
Stainless steel
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Disc Material
Stainless Steel
Spring Material
Stainless Steel
Seat Material
Stainless Steel
Standards
CSA, CRN
Temp. Range
40 Degrees to 450 Degrees F
Factory Set Pressure
300 psi
Test Lever
No
Type
FR Series
Inlet Connection Type
NPT
Pilot Adjustment - Maximum
400 psig
Operating Temperature - Maximum
600 Degrees F
Operating Temperature - Minimum
40 Degrees F
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
200 psig
Operating Pressure - Maximum
400 psig
Inlet Connection Gender
Female
For Media
Air, Water
Outlet Connection Type
NPT
Operating Pressure - Minimum
0 psig

Description

Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 2 in, Outlet Size 2 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.