Pressure Relief Valve, 3/4 In, 65 psiSS

  • Mfr # FR-GDWSCFGES04-D 20-110

  • Zoro # G0216325


product price:  $3,796.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-GDWSCFGES04-D 20-110
Zoro #
G0216325
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
8 in
Overall Length
5 5/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Stainless steel
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Temp. Range
40 Degrees to 450 Degrees F
Seat Material
Stainless Steel
Disc Material
Stainless Steel
Spring Material
Stainless Steel
Test Lever
No
Standards
CRN, CSA
Factory Set Pressure
65 psi
Type
FR Series
Pilot Adjustment - Minimum
20 psig
For Media
Air, Water
Pilot Adjustment - Maximum
110 psig
Operating Pressure - Minimum
0 psig
Operating Pressure - Maximum
400 psig
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
600 Degrees F

Description

Adjustable Back Pressure Valve, Body Material Stainless Steel, Inlet Size 3/4 in, Outlet Size 3/4 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.