Pressure Relief Valve, 3/4In, 65psi, Bronze

  • Mfr # FR-ZDWSCZMES02-D4-0065

  • Zoro # G0215625


product price:  $2,139.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-ZDWSCZMES02-D4-0065
Zoro #
G0215625
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
8"
Overall Length
5-5/8"
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Test Lever
No
Temp. Range
40 Degrees to 450 Degrees F
Seat Material
Monel
Disc Material
Stainless Steel
Factory Set Pressure
65 psi
Spring Material
Stainless Steel
Standards
CRN, CSA
Type
FR Series
Operating Pressure - Maximum
400 psig
Operating Pressure - Minimum
0 psig
Outlet Connection Type
NPT
Pilot Adjustment - Maximum
110 psig
Operating Temperature - Maximum
450 Degrees F
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
20 psig
Inlet Connection Type
NPT
Operating Temperature - Minimum
40 Degrees F
For Media
Air, Water
Outlet Connection Gender
Female

Description

Adjustable Back Pressure Valve, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.