Zoro Homepage

Pressure Relief Valve, 3/8 In, 100 psi

  • Mfr # K10BWA01-E3-0100MC

  • Zoro # G2190221


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8"
Outlet Size
3/8"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K10BWA01-E3-0100MC
Zoro #
G2190221
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8"
Outlet Size
3/8"
Overall Height
5-1/4"
Overall Length
2-1/2"
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Details

Body Material
Bronze
Item
Adjustable Back Pressure Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Temp. Range
40 Degrees to 450 Degrees F
Disc Material
Metal
Test Lever
No
Application
Liquids
Spring Material
Stainless Steel
Standards
ASME Section IV, CSA, CRN
Factory Set Pressure
100 psi
Seat Material
Bronze
Type
K Series
Product Type
Pressure Relief Valve
Operating Temperature - Maximum
450 Degrees F
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Operating Temperature - Minimum
40 Degrees F
For Media
Oil, Water
ASME Section Code
Non-Code

Description

Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/8 in, Outlet Size 3/8 in, Factory Set Pressure 100 psi, Disc Material Metal, Overall Height 5 1/4 in, Application Pump systems, hydraulic systems, oil burningequipment, rams, presses and lifts, chemicalsprocesses, waste treatment, desalination andcar washes, Overall Length 2 1/2 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.