Relief Valve, Bronze, 150 psi, 2-1/2"L

  • Mfr # C776BDDEK01-KM8-0150

  • Zoro # G7685452


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
1"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C776BDDEK01-KM8-0150
Zoro #
G7685452
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
1"
Overall Length
2-1/2"
Overall Height
6-13/16"
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Air, Gas
Test Lever
No
Spring Material
302 Stainless Steel
Standards
ASME
Pressure Range
0 to 150 psi
Compliance
Section VIII Air/Gas
Factory Set Pressure
150 psi
Seat Material
Brass
Temp. Range
-320 Degrees to 150 Degrees F
Disc Material
PCTFE
Product Type
Vacuum Relief Valve
Operating Temperature - Maximum
150 Degrees F
Operating Pressure - Minimum
30 psi
Inlet Connection Type
NPTF
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Operating Pressure - Maximum
614 psi
For Media
Air, Cryogenic Fluids, Gas
Operating Temperature - Minimum
-320 Degrees F
Outlet Connection Type
NPTF
ASME Section Code
Section VIII

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 1 in, Factory Set Pressure 150 psi, Pressure Range 0 to 150 psi, Disc Material PCTFE, Overall Height 6 9/16 in, Overall Length 1 13/16 in, Seat Material Brass, Spring Material 302 Stainless Steel, Temp. Range -320 Degrees to 150 Degrees F, Test Lever Test Lever Not Included, Compliance Section VIII Air/Gas

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.