Steam Pressure Regulator, 10 to 45 psi

  • Mfr # B95GESSSGTS01-D2-0030

  • Zoro # G7685023


product price: $5,725.99
/ea
Free Shipping & Returns

Key Features

Series
B95
Body Material
Stainless Steel
Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B95GESSSGTS01-D2-0030
Zoro #
G7685023
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
Height
7 1/2 in
Pipe Size
1 in
Overall Height
8 3/8 in
Outlet Connection Size
1 in
Overall Width
5 7/8 in
Inlet Connection Size
1 in

Details

Item
Steam Pressure Regulator
Series
B95
Body Material
Stainless Steel
Pressure Adjustment Range
10 to 45 psi
Application
Steam
Max. Pressure
400 psig
Connection Type
NPT
Seal Material
PTFE
Max. Temp.
400 Degrees F
Pilot Adjustment - Maximum
45 psi
Inlet Connection Type
NPTF
For Media
Steam
Inlet Connection Gender
Female
Outlet Connection Gender
Female
Operating Pressure - Maximum
400 psig
Operating Pressure Differential - Maximum
150 psi
Operating Pressure - Minimum
200 psi
Pilot Adjustment - Minimum
10 psi
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Type
NPTF
Operating Temperature - Minimum
-320 Degrees F
Factory Set Pressure
30 psi

Description

Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 10 to 45 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.