Steam Pressure Regulator, 20 to 60 psi

  • Mfr # B95GESSSGTS01-D3-0040

  • Zoro # G7685041


product price: $5,636.99
/ea
Free Shipping & Returns

Key Features

Series
B95
Body Material
Stainless Steel
Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B95GESSSGTS01-D3-0040
Zoro #
G7685041
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
Height
7 1/2 in
Pipe Size
1 in
Overall Height
8 3/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in
Overall Width
5 7/8 in

Details

Item
Steam Pressure Regulator
Series
B95
Body Material
Stainless Steel
Application
Steam
Max. Pressure
400 psig
Connection Type
NPT
Pressure Adjustment Range
20 to 60 psi
Seal Material
PTFE
Max. Temp.
400 Degrees F
Outlet Connection Gender
Female
Inlet Connection Type
NPTF
Operating Temperature - Minimum
-320 Degrees F
Pilot Adjustment - Maximum
60 psi
Factory Set Pressure
40 psi
For Media
Steam
Outlet Connection Type
NPTF
Pilot Adjustment - Minimum
20 psi
Operating Pressure - Maximum
400 psig
Operating Pressure Differential - Maximum
150 psi
Operating Temperature - Maximum
450 Degrees F
Operating Pressure - Minimum
200 psi
Inlet Connection Gender
Female

Description

Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 20 to 60 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.