Steam Pressure Regulator, 55 to 100 psi

  • Mfr # B95GESSSGTS01-D4-0080

  • Zoro # G7685078


product price: $5,638.99
/ea
Free Shipping & Returns

Key Features

Series
B95
Body Material
Stainless Steel
Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B95GESSSGTS01-D4-0080
Zoro #
G7685078
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
5 7/8 in
Height
7 1/2 in
Pipe Size
1 in
Overall Height
8 3/8 in
Outlet Connection Size
1 in
Overall Width
5 7/8 in
Inlet Connection Size
1 in

Details

Item
Steam Pressure Regulator
Series
B95
Body Material
Stainless Steel
Max. Pressure
400 psig
Pressure Adjustment Range
55 to 100 psi
Connection Type
NPT
Application
Steam
Max. Temp.
400 Degrees F
Seal Material
PTFE
Operating Pressure - Maximum
400 psig
Inlet Connection Type
NPTF
Operating Pressure - Minimum
200 psi
Factory Set Pressure
80 psi
Operating Temperature - Maximum
450 Degrees F
Inlet Connection Gender
Female
Operating Pressure Differential - Maximum
150 psi
Pilot Adjustment - Maximum
100 psi
Operating Temperature - Minimum
-320 Degrees F
Outlet Connection Type
NPTF
For Media
Steam
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
55 psi

Description

Steam Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 55 to 100 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.